Tapered Roller Bearing - Single Cone
Inner diameter | 41.275 mm |
---|---|
Width | 30.886 mm |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
---|---|
Package weight | 528,9 g |
Inner diameter | 41.275 mm |
Width | 30.886 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 134000 N |
Basic dynamic load, axial - Ca | 113000 N |
Usually arrives within 14 working days