TIMKEN 47890-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 47800
See technical informationReferences
Timken:47890
Rubix:105A4344
Manufacturer :100005496
EAN:0053893306759


Technical specifications
| Inner diameter | 92.075 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 33.34 mm |
Product details : TIMKEN 47890-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
|---|---|
| Package weight | 1402,1 g |
| Inner diameter | 92.075 mm |
| Outer diameter | 146.05 mm |
| Width | 33.34 mm |
| Series | 47800 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 126.98 excl. VAT
/ Each
£ 152.38 incl. VAT
- Delivery usually within ( 7 ) days




