Deep groove ball bearing SNR 6210EEC3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
SNR - Deep Groove Ball Bearing - 6210.EEC3
See technical informationReferences
SNR:6210EEC3
Rubix:204A9713
Manufacturer :6210EEC3
EAN:3413521197598

Product details : SNR 6210EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 34500 N |
Show UNSPSC/ECL@SS
£ 25.80 excl. VAT
/ Each
£ 30.96 incl. VAT
- Delivery usually within ( 3 ) days
