Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 63004-2RS BALL BEARING WITH SEALS
Deep groove ball bearing Timken 63004-2RS, Outer diameter: 42 mm | Width: 16 mm | Inner diameter: 20 mm
Deep groove ball bearing Timken
References
timken:
63004-2RS
rubix:
105A8860
ean:
0087796294660
Technical specifications
Inner diameter
20
mm
Outer diameter
42
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 63004-2RS BALL BEARING WITH SEALS
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
42
mm
Width
16
mm
Sealing
Two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.39
excl. VAT
/
Each
£
10.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6319-2RS1, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing NSK 63/28C3, Outer diameter: 68 mm | Width: 18 mm | Inner diameter: 28 mm
Deep groove ball bearing FAG 4203-BB-TVH, Outer diameter: 40 mm | Width: 16 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF BB1-0554, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6004.FT150.ZZ, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF W 638/4-2Z, Outer diameter: 9 mm | Width: 4 mm | Inner diameter: 4 mm
Deep groove ball bearing NSK 6902, Outer diameter: 28 mm | Width: 7 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken 61805-2RS, Outer diameter: 26 mm | Width: 5 mm | Inner diameter: 25 mm
Deep groove ball bearing PTN S6303-2RS, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6016, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing PTN 61913-2Z, Outer diameter: 90 mm | Width: 13 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 61903-2RS1/W64L, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep groove ball bearing Timken 6317-2Z, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing SNR 6212F605, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF W 6010-2RS1, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm