Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6212F605 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6212F605, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR
References
snr:
6212F605
rubix:
204A9782
ean:
3413521372193
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6212F605 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Width
22
mm
Sealing
Open
Bearing Clearance
C5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.15
excl. VAT
/
Each
£
56.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6213-2RS1, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 6219-2Z, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 6206/VA201, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 208, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6308LLUC4/2AS, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF W 6300-2RS1/W64, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN 62/22ZZ/2AS, Outer diameter: 50 mm | Width: 14 mm | Inner diameter: 22 mm
Deep groove ball bearing PTN 6203-2RS, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK 16101-2Z, Outer diameter: 32 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6207-C-C3>V, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing PTN S6203-2RS, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6228-J20AB-C3, Outer diameter: 250 mm | Width: 42 mm | Inner diameter: 140 mm
Deep groove ball bearing NSK 6010ZZ, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 6012-M-C3, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6202-2RSH/W64F, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm