References
Timken:MMN520BS52PP DM
Rubix:395A9628
EAN:0087796244993
Product details : TIMKEN MMN520BS52PP DM BALL SCREW SUPPORT BEARING
Technical specifications
Attributes
| Sealing | two rubber seals |
|---|---|
| Outer diameter | 52 mm |
| Inner diameter | 20 mm |
| Width | 28 mm |
Show UNSPSC/ECL@SS
£ 214.98 excl. VAT
/ Each
£ 257.98 incl. VAT
- Usually arrives within 14 working days


