References
Timken:MMF517BS62PP DM
Rubix:395A9638
EAN:0087796244924
Product details : TIMKEN MMF517BS62PP DM BALL SCREW SUPPORT BEARING
Technical specifications
Attributes
| Sealing | two rubber seals |
|---|---|
| Outer diameter | 62 mm |
| Inner diameter | 17 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 247.33 excl. VAT
/ Each
£ 296.80 incl. VAT
- Usually arrives within 14 working days


