Axial tapered roller bearing Timken
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 54.102 mm |
Width | 20.574 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 197,8 g |
Inner diameter | 38.1 mm |
Outer diameter | 54.102 mm |
Width | 20.574 mm |
Usually arrives within 14 working days