TIMKEN 498-20024 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
See technical informationReferences
Timken:498
Rubix:105A3739
Manufacturer :100026546
EAN:0053893048321

Product details : TIMKEN 498-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
|---|---|
| Package weight | 1025,1 g |
| Inner diameter | 84.138 mm |
| Width | 29.769 mm |
| Weight | 3.76 kg |
| Series | 495 |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 216000 N |
| Basic dynamic load, axial - Ca | 30500 N |
Show UNSPSC/ECL@SS
£ 90.54 excl. VAT
/ Each
£ 108.65 incl. VAT
- Delivery usually within ( 7 ) days





