TIMKEN 13685-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 13600
See technical informationReferences
Timken:13685
Rubix:106A1586
Manufacturer :100014090
EAN:0053893178615


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 69.01 mm |
| Width | 19.05 mm |
Product details : TIMKEN 13685-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 181,4 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 69.01 mm |
| Width | 19.05 mm |
| Series | 13600 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 36.72 excl. VAT
/ Each
£ 44.06 incl. VAT
- Delivery usually within ( 7 ) days




