TIMKEN 55437-20082 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:55437
rubix:105A2410
manufacturer :100040402
ean:0053893335094
brand logo
brand logo
Technical specifications
Outer diameter111.125 mm
Width20.638 mm
See all Specifications

Product details : TIMKEN 55437-20082 TAPERED ROLLER BEARING CUP


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Packaged dimensions (D x W x H)117,602x117,602x31,75 mm
Package weight501,2 g
Outer diameter111.125 mm
Width20.638 mm
Series55000C
Show UNSPSC/ECL@SS
£ 37.66 excl. VAT
/ Each
£ 45.19 incl. VAT
  • Usually arrives within 14 working days