References
Timken:15BA
Rubix:105A3948
EAN:0053893001180


Technical specifications
| Inner diameter | 36.086 mm |
|---|---|
| Outer diameter | 51.994 mm |
| Width | 13.658 mm |
Product details : TIMKEN 15BA-40000 TAPERED ROLLERS AND CAGE
Technical specifications
Attributes
| Inner diameter | 36.086 mm |
|---|---|
| Outer diameter | 51.994 mm |
| Width | 13.658 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 67.76 excl. VAT
/ Each
£ 81.31 incl. VAT
- Usually arrives within 14 working days