References
SKF:IR 40X45X17
Rubix:266A6250
Manufacturer :9702
EAN:7316570364200

Product details : SKF IR 40X45X17 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x45x45 mm |
|---|---|
| Logistic Weight | 43 g |
| Inner diameter | 40 mm |
| Outer diameter | 45 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Delivery usually within ( 3 ) days
