References
INA:IR15X20X13-XL
Rubix:133A0929
Manufacturer :0000208690000
EAN:4012802455250

Documents
Product details : INA IR15X20X13-XL NEEDLE BEARING INNER IR15X20X13
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 20 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 72.90 excl. VAT
/ 5 pieces
£ 87.48 incl. VAT
- Delivery usually within ( 7 ) days
