References
INA:IR50X60X28-EGS
Rubix:238A2133
Manufacturer :0001450170000
EAN:4012802692082

Product details : INA IR50X60X28-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x60x60 mm |
|---|---|
| Logistic Weight | 184 g |
| Inner diameter | 50 mm |
| Outer diameter | 60 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 20.60 excl. VAT
/ Each
£ 24.72 incl. VAT
- Delivery usually within ( 7 ) days
