References
INA:LR25X30X12,5
Rubix:102A3274
Manufacturer :0000215710000
EAN:4012802711820

Product details : INA LR25X30X12,5 INNER RING
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x30x30 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 12.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 70.60 excl. VAT
/ 5 pieces
£ 84.72 incl. VAT
- Delivery usually within ( 7 ) days
