Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
TIMKEN 609 DEEP GROOVE BALL BEARING
Miniature ball bearing Timken 609, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing Timken
References
timken:
609
rubix:
396A1367
ean:
0053893771151
Technical specifications
Inner diameter
9
mm
Outer diameter
24
mm
Width
7
mm
Product details
Technical specifications
Product details : TIMKEN 609 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
9
mm
Outer diameter
24
mm
Width
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.83
excl. VAT
/
Each
£
2.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing NTN 608LLU/5K, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing SKF W 608-2Z, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing SKF 618/7, Outer diameter: 14 mm | Width: 3.5 mm | Inner diameter: 7 mm
Miniature ball bearing PTN 609-2Z, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing SKF W 628/6 R-2Z, Outer diameter: 15 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing Timken 608-2RS-C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing SKF 625-2RS1/GFJ, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing SKF 625, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing SKF 627-ZTN9/LT, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Miniature ball bearing PTN F693-2Z, Outer diameter: 8 mm | Width: 4 mm | Inner diameter: 3 mm
Miniature ball bearing FAG 687-2RSR-HLC, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 7 mm
Miniature ball bearing PTN S605-2Z, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing PTN F697-2Z, Outer diameter: 17 mm | Width: 5 mm | Inner diameter: 7 mm
Miniature ball bearing Timken 608-2RS, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing PTN 695-2RS, Outer diameter: 13 mm | Width: 4 mm | Inner diameter: 5 mm