Miniature ball bearing FAG 687-2RSR-HLC, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 7 mm
Deep groove ball bearing
See technical informationReferences
FAG:687-2RSR-HLC
Rubix:202A3294
Manufacturer :0718577530000
EAN:4012802871784

Product details : FAG 687-2RSR-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Single-row rolling bearing
Technical specifications
Attributes
| Logistic Weight | 2,95 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 14 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 682rsr |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 45.70 excl. VAT
/ 10 pieces
£ 54.84 incl. VAT
- Delivery usually within ( 7 ) days
