Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16002-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 16002/C3, Outer diameter: 32 mm | Width: 8 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken
References
timken:
16002/C3
rubix:
100A4271
ean:
0053893719658
Technical specifications
Inner diameter
15
mm
Outer diameter
32
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16002-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
32
mm
Width
8
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.15
excl. VAT
/
Each
£
7.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6330-M-J20AA-C3, Outer diameter: 320 mm | Width: 65 mm | Inner diameter: 150 mm
Deep groove ball bearing SKF 6017-2Z, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 6240-M-C3, Outer diameter: 360 mm | Width: 58 mm | Inner diameter: 200 mm
Deep groove ball bearing SKF 6209-2RZTN9/HC5C3WT, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6007-C-2HRS>V, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6301.EE, Outer diameter: 37 mm | Width: 11 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6003NR, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK 6209VV, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6202/VA201, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing PTN S6001-2RS, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6921ZZ, Outer diameter: 145 mm | Width: 20 mm | Inner diameter: 105 mm
Deep groove ball bearing NSK 6322ZZ, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Deep groove ball bearing NTN 6218ZZC3/5K, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing FAG S6002-2Z-HLC, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 6221, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm