Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16004-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 16004/C3, Outer diameter: 42 mm | Width: 8 mm | Inner diameter: 20 mm
Deep groove ball bearing Timken
References
timken:
16004/C3
rubix:
100A4272
ean:
0053893719719
Technical specifications
Inner diameter
20
mm
Outer diameter
42
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16004-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
42
mm
Width
8
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.47
excl. VAT
/
Each
£
8.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing PTN 6002-2RS, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6306ZU1, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6302LLUCM/5K, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6214C4, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 6414-C3, Outer diameter: 180 mm | Width: 42 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6306 N, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6000LLUC3/5K, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing PTN 6205-2RS, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6211ZNR, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 6310-C-M-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6309-RS1, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6210-2RS1/C3W64, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing NSK 6321ZZC3, Outer diameter: 225 mm | Width: 49 mm | Inner diameter: 105 mm
Deep groove ball bearing SKF 62310-2RS1, Outer diameter: 110 mm | Width: 40 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6204.ZC3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm