Deep groove ball bearing SNR 6204ZC3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm

SNR - Deep Groove Ball Bearing - 6204.ZC3

See technical information

References

SNR:6204ZC3
Rubix:204A9492
Manufacturer :6204.ZC3
EAN:3413520124793
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Product details : SNR 6204ZC3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shield on one side

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
Sealingone metal shield
Bearing Clearancec3
Series6200
Cagesteel
Reference speed16000 rpm
Limit speed24000 rpm
Basic static load, radial - C0r6700 N
Basic dynamic load, radial - Cr12700 N
Weight0.137 kg
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories