SNR - Deep Groove Ball Bearing - 6310.ZZ
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6300 |
Cage | Steel |
Reference speed | 7700 rpm |
Limit speed | 8100 rpm |
Basic static load, radial - C0r | 38300 N |
Basic dynamic load, radial - Cr | 61300 N |
Weight | 1.07 kg |
Usually arrives within 14 working days