Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16006-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 16006/C3, Outer diameter: 55 mm | Width: 9 mm | Inner diameter: 30 mm
Deep groove ball bearing Timken
References
timken:
16006/C3
rubix:
100A4276
ean:
0053893719740
Technical specifications
Inner diameter
30
mm
Outer diameter
55
mm
Width
9
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16006-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
55
mm
Width
9
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.89
excl. VAT
/
Each
£
13.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6214, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing NSK 6312, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6020, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 6000-2RSLTN9/CNHLT, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 6222-MA-C4, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing NSK 6310ZZC4E, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing PTN 6200-2RS, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6318-2RS1/C3, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing FAG 6310-C-2HRS-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6305-2RS2/C4GJN4, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6013C4, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing SNR 6217EE, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN 6224L1, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing NSK 6305ZC3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6219 M/C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm