Deep groove ball bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Logistic Weight | 5439 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 38 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 62..-MA |
Cage | Brass |
Reference speed | 4500 rpm |
Limit speed | 5800 rpm |
Basic static load, radial - C0r | 117000 N |
Basic dynamic load, radial - Cr | 153000 N |
Usually arrives within 14 working days