Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16014-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 16014/C3, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 70 mm
Deep groove ball bearing Timken
References
timken:
16014/C3
rubix:
100A4281
ean:
0053893719870
Technical specifications
Inner diameter
70
mm
Outer diameter
110
mm
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16014-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
110
mm
Width
13
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.11
excl. VAT
/
Each
£
44.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6207 EEC3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6311-2Z/VA208, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing SNR 6009.EE, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6414-M-C3, Outer diameter: 180 mm | Width: 42 mm | Inner diameter: 70 mm
Deep groove ball bearing Timken 6308-RS, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 61940, Outer diameter: 280 mm | Width: 38 mm | Inner diameter: 200 mm
Deep groove ball bearing FAG 6313-C-Z-C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 6322, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Deep groove ball bearing FAG 6302-C>V, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing SNR 6005LT, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6240 M, Outer diameter: 360 mm | Width: 58 mm | Inner diameter: 200 mm
Deep groove ball bearing SKF 6309-2Z, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6906ZZC3/5K, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6008DU, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6313C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm