Deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 63..-C |
Material | Steel |
Cage | Other |
Reference speed | 19200 rpm |
Limit speed | 27500 rpm |
Precision | PN |
Basic static load, radial - C0r | 5300 N |
Basic dynamic load, radial - Cr | 13300 N |
Weight | 0.08 kg |
Usually arrives within 14 working days