Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16015-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 16015/C3, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 75 mm
Deep groove ball bearing Timken
References
timken:
16015/C3
rubix:
100A4279
ean:
0053893719894
Technical specifications
Inner diameter
75
mm
Outer diameter
115
mm
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16015-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
115
mm
Width
13
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.32
excl. VAT
/
Each
£
49.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6320-C4, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing FAG 6208-2RSR-N, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6213.ZC3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6306 NR/C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 16024, Outer diameter: 180 mm | Width: 19 mm | Inner diameter: 120 mm
Deep groove ball bearing NTN 6406ZZC3/5K, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6030/C3, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm
Deep groove ball bearing PTN 61911-2Z, Outer diameter: 80 mm | Width: 13 mm | Inner diameter: 55 mm
Deep groove ball bearing SNR 6018EE, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Deep groove ball bearing Timken 6009-2RS-C3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6212-Z/C4, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6326, Outer diameter: 280 mm | Width: 58 mm | Inner diameter: 130 mm
Deep groove ball bearing FAG 6012-2Z-L069-C3, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6004-2RS2/C3GWP, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6311/W64, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm