TIMKEN 45291-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:45291
Rubix:397A6082
EAN:0053893297149




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 30.958 mm |
Documents
Product details : TIMKEN 45291-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 30.958 mm |
| Bearing Clearance | cn |
| Weight | 1.1 kg |
Show UNSPSC/ECL@SS
£ 64.43 excl. VAT
/ Each
£ 77.32 incl. VAT
- Delivery usually within ( 7 ) days