References
INA:LR17X20X30,5
Rubix:238A1607
Manufacturer :0000597140000
EAN:4012802714296

Product details : INA LR17X20X30,5 INNER RING
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x20x20 mm |
|---|---|
| Logistic Weight | 21 g |
| Inner diameter | 17 mm |
| Outer diameter | 20 mm |
| Width | 30.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 40.10 excl. VAT
/ 5 pieces
£ 48.12 incl. VAT
- Delivery usually within ( 7 ) days
