INA IR85X100X35-XL NEEDLE BEARING INNER IR85X100X35


Inner ring

References
ina:IR85X100X35-XL
rubix:102A1931
manufacturer :0000234690000
ean:4012802969320
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter100 mm
Width35 mm
See all Specifications

Product details : INA IR85X100X35-XL NEEDLE BEARING INNER IR85X100X35


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter85 mm
Outer diameter100 mm
Width35 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 137.28 excl. VAT
/ Each
£ 164.74 incl. VAT
  • Usually arrives within 14 working days