Precision / Spindle bearing SNR 7210CG1UJ74, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
SNR high-precision axial tapered ball bearing
See technical informationSee documentsReferences
SNR:7210CG1UJ74
Rubix:394A5359
EAN:3413520175849



Documents
Product details : SNR 7210CG1UJ74 PRECISION BALL BEARINGS
High-precision axial tapered ball bearing, phenolic resin cage, outer race guided
Precision angular contact ball bearing, single-row, cage of hard tissue, outer race guided, accuracy P4S, light preload, single universal bearing, contact angle 15°
Technical specifications
Attributes
| Logistic Weight | 477 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Series | mto7200 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 44800 N |
Show UNSPSC/ECL@SS
£ 212.96 excl. VAT
/ Each
£ 255.55 incl. VAT
- Delivery usually within ( 3 ) days
