Precision / Spindle bearing SNR ML7004CVDUJ74S, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Spindle bearings ML
See technical informationReferences
SNR:ML7004CVDUJ74S
Rubix:394A5709
EAN:3413520579982

Product details : SNR ML7004CVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, bearing for high speeds, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x24 mm |
|---|---|
| Logistic Weight | 138 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mtoml7000 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 219.00 excl. VAT
/ Each
£ 262.80 incl. VAT
- Usually arrives within 14 working days
