Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9119WICRDUM SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9119WICRDUM, Inner diameter: 95 mm | Outer diameter: 145 mm | Width: 48 mm
Precision / Spindle bearing Timken
References
timken:
2MM9119WICRDUM
rubix:
101A1594
ean:
0087796224094
Technical specifications
Inner diameter
95
mm
Outer diameter
145
mm
Width
48
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9119WICRDUM SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
95
mm
Outer diameter
145
mm
Width
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
987.70
excl. VAT
/
Each
£
1,185.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG HSS71911-C-T-P4S-UL, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing SNR CH.7002.HV.U.J74, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing FAG B7019-C-T-P4S-UL, Inner diameter: 95 mm | Outer diameter: 145 mm | Width: 48 mm
Precision / Spindle bearing NTN 7014UADDB/GNP42
Precision / Spindle bearing Timken 2MM9110WICRDUL, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing NTN 2LA-HSE026ADT2G/GLP42/15KQ1U3G
Precision / Spindle bearing NSK 7914CTRDULP3, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Precision / Spindle bearing FAG B71956-E-T-P4S-UL, Inner diameter: 280 mm | Outer diameter: 380 mm | Width: 46 mm
Precision / Spindle bearing SNR 71910.HV.DUJ74, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 24 mm
Precision / Spindle bearing SNR 7208.C.G1DBJ74, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Precision / Spindle bearing SKF 7205 CDGB/P4A, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Precision / Spindle bearing SNR ML71910HVUJ74S, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing SKF 7005 CD/P4A, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing SNR 71913CVUJ74, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing FAG B71903-E-2RSD-T-P4S-UM, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm