Spindle bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 380 mm |
Width | 46 mm |
Logistic Weight | 12900 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 380 mm |
Width | 46 mm |
Series | B719..-E-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 300000 N |
Basic dynamic load, radial - Cr | 290000 N |
Sealing | Open |
Usually arrives within 14 working days