Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3196-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 3196/3120
Tapered roller bearing Timken
References
timken:
3196/3120
rubix:
397A4389
ean:
0053893868677
Product details
Technical specifications
Product details : TIMKEN 3196-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.70
excl. VAT
/
Each
£
88.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-482/472X, Outer diameter: 123.825 mm | Inner diameter: 69.85 mm | Width: 30.162 mm
Tapered roller bearing NSK 30217J, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 30.5 mm
Tapered roller bearing Timken HH924349-90010, Outer diameter: 241.3 mm | Inner diameter: 111.125 mm | Width: 158.75 mm
Tapered roller bearing Timken 29685/29620, Outer diameter: 113 mm | Width: 25.4 mm
Tapered roller bearing Timken 665/653
Tapered roller bearing NTN 4T-49520, Outer diameter: 101.6 mm | Inner diameter: 95 mm | Width: 25.4 mm
Tapered roller bearing Timken 29428EJ, Outer diameter: 280 mm | Inner diameter: 140 mm | Width: 54 mm
Tapered roller bearing Timken H 239649/H239612
Tapered roller bearing Timken HM907639/HM907614
Tapered roller bearing Timken 652B, Outer diameter: 152.4 mm | Width: 31.75 mm
Tapered roller bearing Timken HM 914545/HM914510
Tapered roller bearing NTN 4T-32308C, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
Tapered roller bearing NTN 4T-HM926745/HM926710, Outer diameter: 228.6 mm | Inner diameter: 125.298 mm | Width: 53.975 mm
Tapered roller bearing Timken 8574
Tapered roller bearing NTN 4T-JM734449, Inner diameter: 170 mm | Width: 44.5 mm