NTN - Tapered Roller Bearing - 32326
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 35.25 mm |
Logistics dimensions (L x W x H) | 90x90x35,25 mm |
---|---|
Logistic Weight | 1110 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 35.25 mm |
Bearing Clearance | CN |
Series | 32300 |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 140000 N |
Basic dynamic load, radial - Cr | 11000 N |
Usually arrives within 14 working days