Tapered roller bearing NTN 4T-JM734449, Inner diameter: 170 mm | Width: 44.5 mm
NTN - Tapered Roller Bearing - 4T-JM734449
See technical informationReferences
NTN:4T-JM734449
Rubix:204A8267
EAN:4547359480610

Product details : NTN 4T-JM734449 TAPERED ROLLER BEARING
NTN - Tapered Roller Bearing - 4T-JM734449
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 245x240x55 mm |
|---|---|
| Logistic Weight | 4350 g |
| Inner diameter | 170 mm |
| Width | 44.5 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 313.13 excl. VAT
/ Each
£ 375.76 incl. VAT
- Usually arrives within 14 working days
