Tapered Roller Bearing Flanged Cup
Outer diameter | 152.4 mm |
---|---|
Width | 31.75 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 31,75x152,4x152,4 mm |
---|---|
Logistic Weight | 1218 g |
Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
Package weight | 1217,9 g |
Outer diameter | 152.4 mm |
Width | 31.75 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days