Tapered roller bearing Timken H 239649/H239612, Outer diameter: 320.675 mm | Inner diameter: 187.325 mm | Width: 85.725 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:H 239649/H239612
Rubix:397A4581


Technical specifications
| Inner diameter | 187.325 mm |
|---|---|
| Outer diameter | 320.675 mm |
| Width | 85.725 mm |
Product details : TIMKEN H239649-99407 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 187.325 mm |
|---|---|
| Outer diameter | 320.675 mm |
| Width | 85.725 mm |
| Bearing Clearance | cn |
| Weight | 26 kg |
| Series | h239600 series |
| Total bearing width | 88.9 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 1580000 N |
| Basic dynamic load, radial - Cr | 1050000 N |
Show UNSPSC/ECL@SS
£ 3,535.40 excl. VAT
/ Each
£ 4,242.48 incl. VAT
- Usually arrives within 14 working days