Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 390A-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 390A/394D
Tapered roller bearing Timken
References
timken:
390A/394D
rubix:
104A8502
ean:
0053893391885
Product details
Technical specifications
Product details : TIMKEN 390A-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
274.61
excl. VAT
/
Each
£
329.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-HM218248, Outer diameter: 117.5 mm | Inner diameter: 90 mm | Width: 40 mm
Tapered roller bearing Timken T 302
Tapered roller bearing Timken 482/472B, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 29.794 mm
Tapered roller bearing Timken L45410, Outer diameter: 50.292 mm | Width: 10.668 mm
Tapered roller bearing FAG 30307-A>A, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Tapered roller bearing NTN 4T-16150, Outer diameter: 54 mm | Inner diameter: 38.1 mm | Width: 20.638 mm
Tapered roller bearing Timken 32932-90KA1, Outer diameter: 220 mm | Inner diameter: 160 mm | Width: 38 mm
Tapered roller bearing Timken 498/492A
Tapered roller bearing NTN 4T-39585, Outer diameter: 89 mm | Inner diameter: 63.5 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-L45410, Outer diameter: 50.292 mm | Inner diameter: 139.7 mm | Width: 10.668 mm
Tapered roller bearing Timken 26884/26823
Tapered roller bearing NTN 4T-390A, Outer diameter: 87 mm | Inner diameter: 63.5 mm | Width: 21.996 mm
Tapered roller bearing Timken 53178/53375
Tapered roller bearing Timken JH211749, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 31 mm
Tapered roller bearing NTN 4T-HM88649/HM88610, Outer diameter: 72.233 mm | Inner diameter: 34.925 mm | Width: 25.4 mm