Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 32932 METRIC TAPER ROLLER BEARING
Tapered roller bearing Timken 32932-90KA1, Outer diameter: 220 mm | Inner diameter: 160 mm | Width: 38 mm
Tapered roller bearing Timken
References
timken:
32932-90KA1
rubix:
238A8492
manufacturer :
190054913
ean:
0053893403120
Technical specifications
Inner diameter
160
mm
Outer diameter
220
mm
Width
38
mm
Product details
Technical specifications
Product details : TIMKEN 32932 METRIC TAPER ROLLER BEARING
Technical specifications
Attributes
Inner diameter
160
mm
Outer diameter
220
mm
Width
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
209.65
excl. VAT
/
Each
£
251.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 2786/2729
Tapered roller bearing Timken A4138B, Outer diameter: 34.988 mm | Width: 8.73 mm
Tapered roller bearing Timken 2578, Outer diameter: 69.85 mm | Inner diameter: 28.575 mm | Width: 23.81 mm
Tapered roller bearing NTN 4T-03062/03162, Outer diameter: 41.275 mm | Inner diameter: 15.875 mm | Width: 14.288 mm
Tapered roller bearing NTN 4T-522, Outer diameter: 101.6 mm | Inner diameter: 95.25 mm | Width: 26.988 mm
Tapered roller bearing Timken 395A/394A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
Tapered roller bearing Timken 23690/23620, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 26.975 mm
Tapered roller bearing FAG 32307-A, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 32.75 mm
Tapered roller bearing Timken 34478D, Outer diameter: 121.442 mm | Inner diameter: 69.95 mm | Width: 52.39 mm
Tapered roller bearing Timken 390A/394D
Tapered roller bearing Timken 637/632
Tapered roller bearing NTN 4T-JHM534110, Outer diameter: 230 mm | Inner diameter: 127 mm | Width: 31 mm
Tapered roller bearing Timken 95927CD, Outer diameter: 234.95 mm | Width: 114.3 mm
Tapered roller bearing Timken 52400/52618, Outer diameter: 157.163 mm | Inner diameter: 101.6 mm | Width: 36.513 mm
Tapered roller bearing Timken L 812148/L812111