Tapered roller bearing Timken 482/472B, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 29.794 mm
Timken Tapered Roller Bearing 485
See technical informationReferences
Timken:482/472B
Rubix:100A0478
EAN:0053893061856




Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29.794 mm |
Product details : TIMKEN 482-99404 TAPERED ROLLER BEARING WITH FLANGE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11,095x120x120 mm |
|---|---|
| Logistic Weight | 1332 g |
| Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
| Inner diameter | 69.85 mm |
| Outer diameter | 120 mm |
| Width | 29.794 mm |
| Bearing Clearance | cn |
| Series | 485 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 221.02 excl. VAT
/ Each
£ 265.22 incl. VAT
- Usually arrives within 14 working days