NTN - Tapered Roller Bearing - 4T-L45410
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 50.292 mm |
Width | 10.668 mm |
Logistics dimensions (L x W x H) | 50,292x50,292x10,668 mm |
---|---|
Logistic Weight | 43 g |
Inner diameter | 139.7 mm |
Outer diameter | 50.292 mm |
Width | 10.668 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days