Timken Tapered Roller Bearing JH211700
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
---|---|
Package weight | 1249,2 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 31 mm |
Bearing Clearance | cn |
Series | jh |
Material | steel |
Cage | steel |
Usually arrives within 14 working days