Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 395A-99404 TAPERED ROLLER BEARING
Tapered roller bearing Timken 395A/394
Tapered roller bearing Timken
References
timken:
395A/394
rubix:
397A4455
ean:
0053893455570
Product details
Technical specifications
Product details : TIMKEN 395A-99404 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.47
excl. VAT
/
Each
£
109.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JL819349/JL819310, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 20 mm
Tapered roller bearing Timken JM205110, Outer diameter: 90 mm | Width: 23 mm
Tapered roller bearing Timken NA 483SW-90289
Tapered roller bearing Timken 49521, Outer diameter: 112.712 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-M201047, Outer diameter: 73.025 mm | Inner diameter: 39.688 mm | Width: 22.098 mm
Tapered roller bearing Timken JM515649/JM515610, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 35 mm
Tapered roller bearing NTN 4T-HM804843/HM804810PX1, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken 896-902A4, Inner diameter: 139.078 mm
Tapered roller bearing NSK 33212J, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 38 mm
Tapered roller bearing Timken 580/574
Tapered roller bearing Timken 47490-90052, Outer diameter: 119.888 mm | Inner diameter: 71.374 mm | Width: 71.374 mm
Tapered roller bearing Timken 837/832, Outer diameter: 168.275 mm | Inner diameter: 76.2 mm | Width: 53.975 mm
Tapered roller bearing Timken 67675, Outer diameter: 171.45 mm | Width: 25.268 mm
Tapered roller bearing Timken 71437/71751D
Tapered roller bearing NTN 4T-M88043/M88010, Outer diameter: 68.262 mm | Inner diameter: 30.162 mm | Width: 22.225 mm