NTN - Tapered Roller Bearing - 4T-M201047
Inner diameter | 39.688 mm |
---|---|
Outer diameter | 73.025 mm |
Width | 22.098 mm |
Logistics dimensions (L x W x H) | 73,025x73,025x22,098 mm |
---|---|
Logistic Weight | 306 g |
Inner diameter | 39.688 mm |
Outer diameter | 73.025 mm |
Width | 22.098 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days