Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 896-902A4 TAPERED ROLLER BEARING
Tapered roller bearing Timken 896-902A4, Inner diameter: 139.078 mm
Tapered roller bearing Timken
References
timken:
896-902A4
rubix:
397A5122
ean:
0013992357946
Technical specifications
Inner diameter
139.078
mm
Product details
Technical specifications
Product details : TIMKEN 896-902A4 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
139.078
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,149.28
excl. VAT
/
Each
£
3,779.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JLM508748-90K02, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 53.594 mm
Tapered roller bearing NTN 4T-H715343, Outer diameter: 110.8 mm | Inner diameter: 68.262 mm | Width: 46.038 mm
Tapered roller bearing Timken H337846-90114, Outer diameter: 301.701 mm | Inner diameter: 177.787 mm | Width: 190.5 mm
Tapered roller bearing Timken 8578-90153, Outer diameter: 327.152 mm | Inner diameter: 241.3 mm | Width: 114.3 mm
Tapered roller bearing NSK 31319J, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 49.5 mm
Tapered roller bearing Timken H234610, Outer diameter: 269.875 mm | Width: 61.912 mm
Tapered roller bearing NSK 33212J, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 38 mm
Tapered roller bearing NTN 32020XU, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 32 mm
Tapered roller bearing Timken HM807046-70016, Outer diameter: 81.534 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing FAG 33015, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25.5 mm
Tapered roller bearing Timken 99587D
Tapered roller bearing NTN 4T-43131, Outer diameter: 76.2 mm | Inner diameter: 33.338 mm | Width: 24.074 mm
Tapered roller bearing Timken 358/354B
Tapered roller bearing Timken HM907643/HM907614, Outer diameter: 111 mm | Inner diameter: 50.8 mm | Width: 30.16 mm
Tapered roller bearing NTN 4T-832, Outer diameter: 168.275 mm | Inner diameter: 161.68 mm | Width: 41.275 mm