Tapered roller bearing NTN 4T-HM804843/HM804810PX1, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-HM804843/HM804810PX1
See technical informationSee documentsReferences
NTN:4T-HM804843/HM804810PX1
Rubix:204A8091
EAN:4547359475432




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 30.162 mm |
Documents
Product details : NTN 4T-HM804843/HM804810PX1 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95,25x95,25x30,162 mm |
|---|---|
| Logistic Weight | 1048 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 95.25 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 147000 N |
| Basic dynamic load, radial - Cr | 109000 N |
Show UNSPSC/ECL@SS
£ 57.15 excl. VAT
/ Each
£ 68.58 incl. VAT
- Delivery usually within ( 3 ) days