Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 397-99405 TAPERED ROLLER BEARING
Tapered roller bearing Timken 397/394D
Tapered roller bearing Timken
References
timken:
397/394D
rubix:
101A0440
ean:
0053893791579
Product details
Technical specifications
Product details : TIMKEN 397-99405 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
292.36
excl. VAT
/
Each
£
350.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-HM813843, Inner diameter: 61.912 mm | Width: 36.512 mm
Tapered roller bearing Timken 385A/384ED
Tapered roller bearing Timken 21075/21212, Outer diameter: 53.98 mm | Inner diameter: 19.05 mm | Width: 22.23 mm
Tapered roller bearing NTN 4T-665, Outer diameter: 114.4 mm | Inner diameter: 85.725 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-495/492A, Outer diameter: 133.35 mm | Inner diameter: 82.55 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-29585/29520, Outer diameter: 107.95 mm | Inner diameter: 63.5 mm | Width: 25.4 mm
Tapered roller bearing Timken 2582/2523B
Tapered roller bearing Timken 94113B, Outer diameter: 288.925 mm | Width: 47.625 mm
Tapered roller bearing Timken L 217849/L217810, Outer diameter: 123.825 mm | Inner diameter: 88.9 mm | Width: 20.638 mm
Tapered roller bearing Timken 359S/352
Tapered roller bearing Timken 95500-90143, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 142.875 mm
Tapered roller bearing SKF HM 89449/2/410/2/QCL7C, Outer diameter: 76.2 mm | Inner diameter: 36512 mm | Width: 29.37 mm
Tapered roller bearing NTN 32013XU, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 23 mm
Tapered roller bearing SKF 30240, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 64 mm
Tapered roller bearing NTN 4T-HM813841, Outer diameter: 100 mm | Inner diameter: 60.325 mm | Width: 36.512 mm