Tapered roller bearing SKF 30240, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 64 mm


Tapered roller bearing SKF

References
skf:30240
rubix:247A8781
ean:7316577430465
brand logo
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter360 mm
Width64 mm
See all Specifications

Product details : 30240 TAPER ROLLER


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Technical specifications


Attributes
Inner diameter200 mm
Outer diameter360 mm
Width64 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 2,365.33 excl. VAT
/ Each
£ 2,838.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories